Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25929, Enclosure Kit with Windows for Party Tent 19-5/8 x19-5/8 ft , Green/White,

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ShelterLogic, 25929, Enclosure Kit with Windows for Party Tent 19-5/8 x19-5/8 ft , Green/White,

Item #: WBB1919126

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 450.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ShelterLogic, 25929, Enclosure Kit with Windows for Party Tent 19-5/8 x19-5/8 ft , Green/White,

ShelterLogic® Party Tents are a decorative and affordable solution for hosting any outdoor event or festival. Specifically designed for the ShelterLogic Party Tent, this Enclosure Kit adds complete wall and door panels for the option of full protection to your existing Party Tent 20x20 ft frame. Use one or all six individual clear PVC windows. Two double zipper doors are also included, and with different opening sizes, allow for multiple entry options. Frame NOT included in this kit. Note color options when ordering to match your existing Party Tent.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET19' 7-1/2"
    • WIDTH FEET19' 7-1/2"
    • HEIGHT FEET19' 7-1/2"
    • CANOPY COLORWhite / Green
    • APPROVALS OR CERTIFICATIONSCPAI-84, NFPA-701
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPVC
    • CANOPY STYLEParty Tent Accessories
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25929
    • OPENING (WxH)15'3" x 6'3"
    • PACKAGE QUANTITY1
    • SERIESEvent Series
    • SIDEWALL HEIGHT6-1/4"
    • TYPEEnclosure Kit W/ Windows
    • WEIGHT LBS70.56
    • SIZE20' x 20'
    • COVERAGE AREA400 Sq Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed