Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Foot Triangle ShadeSail - Sea
See all 23 items in product family

12 Foot Triangle ShadeSail - Sea

Item #: WBB431232

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
12 Foot Triangle ShadeSail - Sea

Create your own shade environment with the 12x12x12 ShadeSail. Outdoor Sun Shade Sails provides sun protection, innovative design, quality features and best value. Decorative Sea Blue color fabric. Long Life fabric is breathable UV stabilized inside and out. Carries a full 1 year fabric warranty Specially designed woven polyethylene allows rain to pass through- water will not collect or pool. Reinforced stitched corners with all steel fittings attach quick and easy to mounting points Advanced engineered fabric blocks 90% of harmful UVA and UVB rays yet is remarkably breathable allowing air to circulate Shipped ready for installation with a basic install hardware kit. Use more than one shade sail to create your own unique outdoor shade and living space.

Documents are in PDF format

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET12
    • CANOPY COLORSea
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLETriangle
    • MANUFACTURERS PART NUMBER25733
    • SERIESShade Sail
    • WEIGHT LBS4-9/10

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

missing hardware

Your review: The sail material, construction, and ease of installation exceeded my expectations, and it keeps the deck about 15 degrees cooler. It also blocks bird droppings and tree sap, so that was an added bonus I had not particularly planned on. Only issue is that there was no hardware pack included although such is shown on the box. I was in a hurry to get it installed so rather than contacting you or the vendor directly, I bought my own hardware.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $24.00 with this comparable product +
Item #: WB270024
globalindustrial.com
Ships same day.
(1)
$28.95