Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25648, ShadeLogic Shade Cloth 50 ft. x 6 ft Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

ShelterLogic, 25648, ShadeLogic Shade Cloth 50 ft. x 6 ft Black

Item #: WBB1919068

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ShelterLogic, 25648, ShadeLogic Shade Cloth 50 ft. x 6 ft Black

The ShelterLogic 6ft. X 50 ft. Shade Cloth is the ultimate protective shade and privacy screen. Do-it-yourself outdoor sun screen provides sun, shade, and wind protection exactly where you need it. Shade Cloth is shipped ready to install.

Product Specifications

    • LENGTH INCHES600
    • LENGTH FEET50
    • WIDTH INCHES72
    • WIDTH FEET6
    • HEIGHT FEET50
    • CANOPY COLORBlack
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEShade Cloth
    • DESCRIPTIONShade Cloth
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25648
    • PACKAGE QUANTITY1
    • SERIESShade Cloth
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!