Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20' X 20' Fire Retardant Vinyl Nylon Drain Tarp - VN-2020
See all 14 items in product family

20' X 20' Fire Retardant Vinyl Nylon Drain Tarp - VN-2020

Item #: WBB430719

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $262.85 Save up to 6%
Price: $ 247.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
20' X 20' Fire Retardant Vinyl Nylon Drain Tarp - VN-2020

These heavy duty drain tarps or roof leak diverters are designed to protect personnel and equipment from overhead leaks. Made out of heavy duty flame retardant 13 oz. translucent vinyl. The drain spout connects to 3/4 hose (not included) which serves as the downspout. Custom sizes available upon request. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHTranslucent
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Laminate
    • MANUFACTURERS PART NUMBERVN-2020
    • PACKAGE QUANTITY1
    • SIZE FEET20 x 20
    • WEIGHT LBS0.81
    • APPROVED/CERTIFIEDFlame Retardant
    • PRODUCT FAMILYDrain Tarps
    • COUNTRY OF ORIGINUnited States
    • FABRIC WT/SQUARE YARD13 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $44.00 more +
Item #: WBB335695
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$291.95