Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Securall Products

Model # :WB603156

MPN #: B 600

Securall® 6 Drum Hazmat Storage Locker - Dim: 7'W x 5'D x 8'3"H

Product Description
HAZARDOUS MATERIAL (HAZMAT) STORAGE BUILDINGS
6 Drum Sump Capacity - Standard
Hazmat chemical storage buildings are designed for outdoor storage of 55 gallon drums containing flammable or combustible liquids. Hazmat storage buildings are made with double walled galvannealed steel with 3 of insulated air space for extra strength and safety. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. The outer wall of these chemical storage centers is made of all welded 16 or 12 gauge steel. The inner wall is constructed of 20 gauge steel. Hazardous materials storage building includes a 12 gauge welded steel, liquid tight sump, removable galvanized steel grating and safety floor planking. Convection vents located throughout. Optional 22 gauge explosion relief panels protected by expanded steel. Base features 12 gauge galvanized steel forklift channels to assist in transporting building. NFR warning labels, ratings and instructions are included. Finished in chemical, corrosion and UV resistant paint. Meets NFPA code 30, complies with OSHA and EPA regulations. FM approved, UL approved. 15 Year Limited Warranty.

PRICE
$8,499.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 ft
Depth5 ft
Height8' 4" ft
Weight2061 lbs

Product Details

Assembly RequiredNo
TypeHazmat Chemical Storage Building
ColorGray
For Use WithDrum
StyleStandard
Capacity6
MaterialSteel
Storage5 Drums
Manufacturers Part NumberB 600
55 Gallon Drum Capacity5 Unstacked, 6 Stacked
Sump Capacity102 Gallon
BrandSecurall Products

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsFM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations.