x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

Item #: WB269935

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $649.00

$108.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

The Rubbermaid Large Storage Shed is extra deep to fit those large, hard to store items. It can fit push mowers and adult bicycles straight in the shed without having to turn them making your life a little easier. The double wall construction provides an extra layer of protection from the elements. Unlike wood sheds, it is maintenance free and will not rot or rust. Our wall anchor system allows easy installation of shelving, pegboard and other accessories.

Features

  • Storage Capacity: 159 cubic feet
  • Inside Dimensions: 52"w x 72"d x 72"h
  • Extra deep fit for large, hard to store items
  • Fits push mower and adult bicycles straight in
  • Durable double wall construction provides an extra layer of protection for added strength and security
  • Leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Heavy duty, impact resistant floor included
  • Easy to assemble and Lockable (lock not included)
  • Use Rubbermaid wall anchors to add peg board, shelves and other organizational accessories to the inside of the shed

  • OUTSIDE WIDTH FEET 4' 7"
  • OUTSIDE DEPTH FEET 6'
  • OUTSIDE HEIGHT FEET 6'
  • COLOR FINISH Sandalwood/Onyx Roof
  • BRAND Rubbermaid
  • CAPACITY CUBIC FEET 159
  • CONSTRUCTION Plastic
  • DOORS 2 Doors
  • INSIDE DEPTH FEET 6'
  • INSIDE HEIGHT FEET 6'
  • INSIDE WIDTH FEET 4' 4"
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER FG5L3000SDONX
  • STYLE Large Vertical Shed
  • WEIGHT LBS 110
  • ASSEMBLED Unassembled
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROMAN

    Date: August 20, 2020

    Assembly was FUN.
    Your review:
    Although the shed is not the easiest to assemble, it went together well. I laid cement block (6x16x2) as a foundation. After it was totally assembled, I realized that due to wind, I should turn it around 180 degrees. It was pretty easy as it slid well on the concrete blocks. All in all it's better than I thought it would be.
Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

Item #: 269934

(2)

Available on or around 04/19/2021

$549.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

Item #: WB269935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H
    Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant