Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4" openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling dome lid, plastic liner and security cable . Assembly required.
Global Industrial
Model # :WBB3178682
Global Industrial Outdoor Perforated Steel Recycling Trash Can, Dome Lid, 36 Gallon, Blue
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Available on or around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 40 in |
Product Details
| Assembly Required | Yes |
| Type | Perforated Recycling Can |
| Liner Material | Plastic |
| Color | Recycling Blue |
| Lid Color Family | Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Description | Perforated Metal Trash Can |
| Indoor/Outdoor | Outdoor |
| Collection | Perforated Metal Collection |
| Shape | Round |
| Brand | Global Industrial |