Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 40K, Wide Dist, Knuckle Mt, 120-277v
Write a Review
|
Questions & Answers (0)
Product Description
Large LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 18 in |
| Height | 9-1/4 in |
| Weight | 28 lbs |
Product Details
| Type | LED Floodlight |
| Average Life | 100000 hr |
| Color Temperature | 4000 K |
| Color | Dark Bronze |
| CRI | 70 |
| Wattage | 266 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | RFL5-265-4K-K |
| Lumens | 30000 |
| Brand | Hubbell Outdoor Lighting |
Warranty
| Warranty | 5 yr |