Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Outdoor Recycled Rubber Stair Tread 48"W Black

Outdoor Recycled Rubber Stair Tread 48"W Black

Item #: WB443386

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OUTDOOR RECYCLED RUBBER STAIR TREADS
Outdoor recycled rubber stair treads offer a slip resistant surface for exterior stairways & steps. Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Back 3" of tread is smooth with a square nose pattern so tread can be cut to fit tread depth. Black only. Installs easily using an Epoxy Adhesive (sold separately).

Product Details

  • Type Square Nose Tread
  • Surface Material Diamond Pattern
  • Material Recycled Rubber
  • Color Family Black

Weights & Dimensions

  • Depth 12-3/8 in
  • Width 48 in
  • Height 1-1/2 in
  • Thickness 5/16 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 09, 2012

    Outdoor Recycled Rubber Stair Tread 48"W Black
    Your review:
    Exactly what I wanted. Shipped promptly. Installed easily with contact cement. Be sure you dry fit first. Have markings for placement. After the adhesive is applied to both surfaces, you have ONE chance to set them. Great addition to my front entrance!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Outdoor Recycled Rubber Stair Tread 48"W Black

Outdoor Recycled Rubber Stair Tread 48"W Black

Item #: WB443386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Outdoor Recycled Rubber Stair Tread 48"W Black
    Outdoor Recycled Rubber Stair Tread 48"W Black
    Outdoor Recycled Rubber Stair Tread 48"W Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant