x

Take 15% off your entire order!

Offer applied at checkout

+

Outdoor Recycled Rubber Stair Tread 60"W Black

Outdoor Recycled Rubber Stair Tread 60"W Black

Item #: WB443388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OUTDOOR RECYCLED RUBBER STAIR TREADS
Outdoor recycled rubber stair treads offer a slip resistant surface for exterior stairways & steps. Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Back 3" of tread is smooth with a square nose pattern so tread can be cut to fit tread depth. Black only. Installs easily using an Epoxy Adhesive (sold separately).

  • CONSTRUCTION Recycled Rubber
  • COLOR FINISH Black
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 5/16
  • TYPE Square Nose Tread
  • WIDTH INCHES 60
  • SURFACE Diamond Pattern
  • DEPTH INCHES 12-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Outdoor Recycled Rubber Stair Tread 60"W Black

Outdoor Recycled Rubber Stair Tread 60"W Black

Item #: WB443388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Outdoor Recycled Rubber Stair Tread 60"W Black
    Outdoor Recycled Rubber Stair Tread 60"W Black
    Outdoor Recycled Rubber Stair Tread 60"W Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant