Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Outdoor Recycled Rubber Stair Tread 72"W Black

Outdoor Recycled Rubber Stair Tread 72"W Black

Item #: WB443389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OUTDOOR RECYCLED RUBBER STAIR TREADS
Outdoor recycled rubber stair treads offer a slip resistant surface for exterior stairways & steps. Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Back 3" of tread is smooth with a square nose pattern so tread can be cut to fit tread depth. Black only. Installs easily using an Epoxy Adhesive (sold separately).

Weights & Dimensions

  • Depth 12-3/8 in
  • Width 72 in
  • Height 1-1/2 in
  • Thickness 5/16 in

Product Details

  • Type Square Nose Tread
  • Surface Material Diamond Pattern
  • Material Recycled Rubber
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Outdoor Recycled Rubber Stair Tread 72"W Black

Outdoor Recycled Rubber Stair Tread 72"W Black

Item #: WB443389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Outdoor Recycled Rubber Stair Tread 72"W Black
    Outdoor Recycled Rubber Stair Tread 72"W Black
    Outdoor Recycled Rubber Stair Tread 72"W Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant