Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641632BK

Global Industrial™ Outdoor Slatted Steel Trash Can w/ Ashtray Lid, 36 Gallon, Black

Product Description
✓ Built-in ashtray lid offers dual-purpose disposal for waste and ash
✓ Bonnet lid prevents rain or snow from entering trash can interior
✓ Durable, fully-welded design

The Global Industrial™ Outdoor Slatted Steel Trash Can with Ashtray Lid is your solution for convenient outdoor trash and cigarette ash disposal. This outdoor trash can and ashtray waste receptacle is suitable for parks, universities, apartment and office complexes, and city streets. The all-welded, galvanized steel body is treated with a durable polyester powder coat built to endure extreme climate conditions, making it ideal for outdoor use. The slatted design is made to allow air circulation, preventing odor buildup from within the cannister.

  • 36 gallon capacity
  • Includes anchor kit, leveling feet, and black plastic liner.
  • Add the Metal Slatted Trash Receptacle Base (model 641129) for increased ease of service.
  • PRICE
    $1,075.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $1075.00
    Buy 3 units - 5 units
    $1019.00Save $56.00 (5%)
    Buy 6+ units
    $989.00Save $86.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height39 in
    Diameter28 in

    Product Details

    TypeAsh & Trash Receptacle
    Liner MaterialPlastic
    ColorBlack
    Lid Color FamilyBlack
    LidYes
    Capacity36 gal
    Lid TypeAshtray Lid
    MaterialSteel
    DescriptionAshtray Trash Can
    Manufacturers Part Number641632BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial