Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178684

Global Industrial™ Outdoor Steel Slat Recycling Trash Can, Access Door & Rain Lid, 36 Gal, Blue

Product Description
✓ Steel frame with recycling blue powder coat finish
✓ Flat bar design deters vandalism
✓ Rain bonnet lid keeps rain & snow out

With its distinctive blue color and recycling decals, the 36-gallon Global Industrial™ Outdoor Slatted Steel Recycling Trash Can with Access Door & Rain Bonnet Lid gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism.

A convenient door with a spring-loaded latch on the side of the can proves access to the liner, so there is no need to lift it out when it heavy or leaking liquids—simply pull the liner out to empty it. The flat-bar steel slats are fully welded and treated with a corrosion-resistant recycling blue polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features a raised rain bonnet lid that keeps rain & snow out while allowing easy access to throw out trash. The lid is secured to the frame with a cable to prevent loss or theft and the door latch accepts user-supplied pad lock. Included with the can is a removeable interior plastic liner that holds the recyclables or provides a way to install and hold a bag.

  • Measures 28" diameter x 47-3/4" tall
  • Leveling feet improve stability on rough or uneven surfaces
  • Includes anchor kit, security cable, and plastic liner
  • PRICE
    $675.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    675.00
    Buy 3 units - 5 units
    639.00Save $36.00 (5%)
    Buy 6+ units
    619.00Save $56.00 (8%)
    Available on or around 11/25/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Height47-3/4 in
    Diameter28 in

    Product Details

    TypeSlatted Recycling Can
    Liner MaterialPlastic
    ColorRecycling Blue
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeRain Bonnet Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can with Access Door
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial