Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178688

Global Industrial™ Outdoor Steel Slat Recycling Trash Can, Rain Bonnet Lid, 36 Gallon, Blue

Product Description
✓ Steel frame with recycling blue powder coat finish
✓ Flat bar design deters vandalism
✓ Rain bonnet lid keeps rain & snow out

With its distinctive blue color and recycling decals, the 36-gallon Global Industrial™ Outdoor Steel Slat Recycling Trash Can with Rain Bonnet Lid gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant recycling blue polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features is a raised rain bonnet lid that keeps rain & snow out while allowing easy access to throw out trash. The lid is secured to the frame with a cable to prevent loss or theft. Included with the can is a flat lid with hole for recyclable items that is secured to the frame with a cable to prevent loss or theft, and a removeable interior high-density polyurethane plastic liner that holds the recyclables or provides a way to install and hold a bag.

  • Measures 28" diameter x 36" tall
  • Includes anchor kit, security cable, and polyurethane liner
  • PRICE
    $649.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    649.00
    Buy 3 units - 5 units
    619.00Save $30.00 (5%)
    Buy 6+ units
    599.00Save $50.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth28 in
    Height41-3/4 in
    Diameter28 in

    Product Details

    TypeSlatted Recycling Can
    ColorRecycling Blue
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeRain Bonnet Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial