Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WBB2560872

MPN #: 60298

Lifetime Outdoor Storage Deck Bench Box 130 Gallon - Gray w/Black Bottom

Product Description
Need a more convenient place to store items around your yard? Lifetime's Deck Boxes are the perfect way to expand your storage and get better access to items you use regularly around your yard. Whether you have gardening tools, lawn equipment, yard games, or even outdoor seat cushions, the Deck Box makes them easy to store and find when needed. It is durable, UV-protected, and weather resistant to ensure your belongings have years of protection. The lid is lockable (lock not included) to provide even greater security and has a controlled spring-hinge for easy opening and closing. It has molded side handles for easy transport making it easy to move around your yard or patio and it is even sturdy enough to be used as a bench. The Lifetime Deck Box blends durability, convenience and style to create a versatile storage solution.

Features:
  • Controlled Spring-Hinge Lid Opens Greater than 90° – Won't Slam Shut
  • Easily Adjusts With Just One Hand
  • Easy Straight-Forward Assembly
  • Large 130 Gallon Interior Capacity
  • Lockable Lid (Lock Not Included)
  • Molded Handles – Moves Easily to Desired Location
  • Rigid Dual-Wall High-Density Polyethylene (HDPE) Construction
  • Strong and Durable – Can Be Used as a Bench
  • UV-Protected Panels and Lid - Will Not Fade, Crack, or Peel
  • Weather-resistant Build to Withstand the Elements

Specifications:
  • Diagonal Length (across box): 5 ft. (1,52 m)
  • Exterior Dimensions: 5 ft. L x 2 ft. W x 2 ft. 2.3 in. H (152,5 cm x 61 cm x 67 cm)
  • Interior Capacity: 130 Gallons (492,1 L) / 16,4 ft3 (0,46 m3)
  • Interior Dimensions: 4 ft. 9.6 in. L x 1 ft. 10.6 in. W x 1 ft. 11.4 in. H (146,3 cm x 57,3 cm x 59,5 cm)
  • Weight Capacity: 900 lb. (408,2 kg)
  • Assembled weight: 48.5 pounds

PROMOTIONAL PRICE
$469.00

was $519.00
Save $50.00 (10%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height24-1/4 in
Inside Length57-5/8 in
Inside Width22-5/8 in
Inside Height23-3/8 in
Weight Capacity900 lbs
Weight48.5 lbs

Product Details

Assembly RequiredYes
ColorGray
StylePatio Bench Deck Box
Capacity130 gal
MaterialHDPE Plastic
Package Quantity1
Manufacturers Part Number60298
BrandLifetime

Warranty

Warranty10 yr