Wearwell® Outfront Reversible Scraper Mat 5/16" Thick 3' x 6' Black
|
Questions & Answers (0)
Product Description
OUTDOOR REVERSIBLE ENTRANCE MATS
Reversible Outdoor Entrance Mats Have 2 Scraper Sides That Accommodate All Weather Conditions.
Ideal for heavily trafficked outdoor entrances, these black scraper mats feature one side with flexible scrapers alternating with quick-dry drainage ports and the other side with clusters of stiff ridges designed to scrape-off heavier debris and snow. These 7/16" thick entrance mats are made with SBR, natural rubber compound, that withstands extreme weather conditions. Beveled edges offer trip resistance. Entrance matting measures 3' x 6' overall to accommodate single or double door entryways. Rated A" per MVSS 302 standards for fire protection. 1 year Conditional Limited Warranty.
Reversible Outdoor Entrance Mats Have 2 Scraper Sides That Accommodate All Weather Conditions.
Ideal for heavily trafficked outdoor entrances, these black scraper mats feature one side with flexible scrapers alternating with quick-dry drainage ports and the other side with clusters of stiff ridges designed to scrape-off heavier debris and snow. These 7/16" thick entrance mats are made with SBR, natural rubber compound, that withstands extreme weather conditions. Beveled edges offer trip resistance. Entrance matting measures 3' x 6' overall to accommodate single or double door entryways. Rated A" per MVSS 302 standards for fire protection. 1 year Conditional Limited Warranty.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3 ft |
| Thickness | 7/16 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Textured w/ Drainage Holes |
| Modular | No |
| Manufacturers Part Number | 227.716X3X6BK |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Home & Office |