Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Oval Disher 41x53 Mm - Size 30 - Pkg Qty 10

Vollrath® Oval Disher 41x53 Mm - Size 30 - Pkg Qty 10

Item #: WBB209128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $279.50 / Pkg of 10

Save $13.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oval Disher 41x53 mm - Size 30

Oval bowl shape provides variety for presentation of food. Heavy-duty die-cast stainless steel. Size number clearly stamped on bowl sweep for easy identification. Heavy-duty stainless spring provides smooth and easy squeeze action. Squeeze handle for use with either left or right hand. Short squeeze distance reduces hand fatigue. Cast part with no crevices - more sanitary. Stainless Steel finish. 15/16 ounce capacity. Sold in package quantity of 10. Priced each.

Product Details

  • Package Quantity 10
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47172
  • Capacity 1.07 oz
  • Color Family Silver

Weights & Dimensions

  • Width 1-5/8 in
  • Size 30
  • Length 9-5/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Oval Disher 41x53 Mm - Size 30 - Pkg Qty 10

Vollrath® Oval Disher 41x53 Mm - Size 30 - Pkg Qty 10

Item #: WBB209128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant