x

Take 15% off your entire order!

Offer applied at checkout

Carlisle ARR12025 - Oval Platter, 12" x 8-1/2", Tan

Carlisle ARR12025 - Oval Platter, 12" x 8-1/2", Tan

Item #: WBB1189443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Oval Platter, 12" x 8-1/2", Tan, ARR12025

Features:
  • Made Of Heavy-Duty Melamine; Safe For Temperatures Up To 212°
  • Traditional Styling Enhances Your Presentation
  • BPA Free
  • NSF Listed As Narr120

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER ARR12025
  • DESCRIPTION Oval Platter
  • TYPE Oval Platter
  • HEIGHT INCHES 6-1/8
  • COLOR FINISH Tan
  • WIDTH INCHES 12-3/4
  • DEPTH INCHES 9-1/4
  • MATERIAL Melamine
  • CASE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3301242 - Sierrus™ Dinner Plate, Wide Rim 9", Bone - Pkg Qty 24

Item #: B624918

Not Yet Rated

Usually ships in 3 to 6 days

$189.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle ARR12025 - Oval Platter, 12" x 8-1/2", Tan

Carlisle ARR12025 - Oval Platter, 12" x 8-1/2", Tan

Item #: WBB1189443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant