x

Take 15% off your entire order!

Offer applied at checkout

Carlisle ARR11202 - Oval Platter, 14-3/4" x 10-1/2", White

Carlisle ARR11202 - Oval Platter, 14-3/4" x 10-1/2", White

Item #: WBB1189444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Oval Platter, 14-3/4" x 10-1/2", White, ARR11202

Features:
  • Made Of Heavy-Duty Melamine; Safe For Temperatures Up To 212°
  • Traditional Styling Enhances Your Presentation
  • BPA Free
  • NSF Listed As Narr112

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER ARR11202
  • DESCRIPTION Oval Platter
  • TYPE Oval Platter
  • HEIGHT INCHES 8-5/8
  • COLOR FINISH White
  • WIDTH INCHES 15-1/2
  • DEPTH INCHES 11-1/2
  • MATERIAL Melamine
  • CASE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4300409 - Durus® Narrow Rim Dinner Plate 9-1/16" x 29/32", Green - Pkg Qty 24

Item #: B624954

Not Yet Rated

Usually ships in 3 to 6 days

$282.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle ARR11202 - Oval Platter, 14-3/4" x 10-1/2", White

Carlisle ARR11202 - Oval Platter, 14-3/4" x 10-1/2", White

Item #: WBB1189444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant