x

Take 15% off your entire order!

Offer applied at checkout

Carlisle S31403 - Oval Ramekin, 4 Oz., Black

Carlisle S31403 - Oval Ramekin, 4 Oz., Black

Item #: WBB1189727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.65 up to 51% OFF

Price: $1.78

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Oval Ramekin, 4 Oz., Black, S31403

Features:
  • Thick Walled, Heavy Weight Melamine Ramekin
  • Serves Sauces, Condiments, Finger Foods, Mini Desserts Etc
  • Oval Shape Is Great For Pouring Dressings And Sauces
  • Wide Design Makes Dipping Easier
  • Dishwasher Safe And NSF Listed

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER S31403
  • DESCRIPTION Oval Ramekin
  • HEIGHT INCHES 3-2/5
  • COLOR Black
  • WIDTH INCHES 10-2/5
  • DEPTH INCHES 8
  • CONSTRUCTION Melamine
  • CAPACITY OUNCES 4
  • CASE QUANTITY 48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle S31402 - Oval Ramekin, 4 Oz., White

Item #: B1189787

Not Yet Rated

Usually ships in 5 to 8 days

$1.78

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S31403 - Oval Ramekin, 4 Oz., Black

Carlisle S31403 - Oval Ramekin, 4 Oz., Black

Item #: WBB1189727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant