Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779285

MPN #: O22007

Iron Eagle® Overall, Gold, Polyurethane On Nylon Oxford, XS

Product Description
Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Sanitation, Meat Packing, Forestry, Agriculture, and Petrochemical. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

Features:
  • Therm-O-Rad sealed seams for 100% waterproof protection
  • Plain front
  • Premium snap lock suspender buckles
  • Heavy duty suspenders w/crossover
  • Heavy duty snaps guaranteed not to fail
  • Mildew resistant
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance
  • Sleek coating is easy to decontaminate and provides great liquid shedding characteristics
  • Heat sealed seams are stronger than the material itself and can withstand extensive laundering


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS

Product Details

TypeRain Overalls
Reflective TapeNo
ColorGold
ApplicationFood Processing, Sanitation, Forestry, Sewer and Waterworks, Agriculture
StyleIron Eagle
Closure TypePlain Front
High VisibilityNo
MaterialPolyurethane On Nylon Oxford
Package Quantity1
GenderMen's
Manufacturers Part NumberO22007
WaterproofYes
Water ResistantYes
BrandTingley