Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779358

MPN #: O33018

Weather-Tuff® Overall, Green, .40MM PVC On Polyester, 2X

Product Description
Weather-Tuff Suits Provide Heavy Duty Waterproof Protection When You Need It Most.

Features:
  • Green plain front overalls
  • Therm-O-Rad sealed seams for 100% waterproof protection
  • Heavy Duty 0.40mm PVC on Polyester
  • Soft, supple feel for all day comfort
  • Take-up snaps on overall waist for adjustable fit
  • Non-conductive, non-corrosive snaps and buckles
  • Heavy duty elastic suspenders with premium quick release buckles and crossover
  • Hook and loop take-up straps at ankle cuffs for adjustable fit
  • Mildew resistant
  • Product ships on hangers


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2X

Product Details

TypeRain Overalls
Reflective TapeNo
ColorGreen
ApplicationGeneral purpose work environments.
StyleWeather-Tuff
Closure TypeSnap Fly Front
High VisibilityNo
Material.40mm PVC on Polyester
GenderMen's
Package Quantity1
Manufacturers Part NumberO33018
WaterproofYes
Water ResistantYes
BrandTingley