Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282048

MPN #: OV-PG12

Bird Barrier OvoControl P Pigeon Birth Control, Tripod Feeder - OV-PG12

Product Description
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks.

Features
  • Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses
  • Target Bird: Pigeons
  • Bird Pressure: All pressure levels
  • Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons.
  • Installation: Install automatic feeder on flat rooftops
  • Installation Level: Easy
  • OvoControl feeder can hold up to 120 lbs. of bait and broadcast kibbles 30 feet from center


PRICE
$809.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleTripod Feeder
TypePopulation Control
MaterialPlastic
Package Quantity1 Feeder
ColorGreen
Manufacturers Part NumberOV-PG12
BrandBird Barrier