Tingley® P12008 Magnaprene Plain Front Pants, Green, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® P12008 Magnaprene™ Plain Front Pants, Green, MD
Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Thickness | 12 mil |
| Inseam | 29" |
Product Details
| Type | Rain Pants |
| Color | Green |
| Style | Magnaprene |
| Outseam | 43 |
| Material | Single Coated Neoprene on Nylon |
| Description | Magnaprene Plain Front Pants |
| Package Quantity | 1 |
| Manufacturers Part Number | P12008.MD |
| Chemical Resistance | Animal Fats, Certain Acids, Alcohols, Caustics, Oils, Certain Solvents |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ASTM D6413 |