Tingley® P21107 Eagle Snap Fly Front Pants, Yellow, Drawstring Waist, Small
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® P21107 Eagle™ Snap Fly Front Pants, Yellow, Drawstring Waist, SM
Eagle™ - Heavy protection, lightweight comfort. Breathable Eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the Eagle Suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal Applications: Agriculture, Food Processing, Municipalities, and General Industry. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Eagle™ - Heavy protection, lightweight comfort. Breathable Eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the Eagle Suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal Applications: Agriculture, Food Processing, Municipalities, and General Industry. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Thickness | 9 mil |
| Inseam | 28" |
Product Details
| Type | Rain Pants |
| Color | Yellow |
| Style | Eagle |
| Outseam | 42-1/2 |
| Material | Breathable Polyurethane on Nylon |
| Description | Eagle Snap Fly Front Pants |
| Package Quantity | 1 |
| Manufacturers Part Number | P21107.SM |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ASTM E96 |