Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610785

MPN #: 508-408

Case Design P508 Adjustable Tripod Case - 40 to 50"L x 8-1/2"W x 8-1/2"H - Black

Product Description
The P508 Tripod Case is perfect to hold your photography items.

Features
  • Adjustable Tripod Case
  • Heavy-gauge polyethylene construction
  • Plywood-reinforced bottom
  • Thick foam padding in the lid to secure tripod
  • Flat side prevents rolling
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 40 to 50"L x 8-1/2"W x 8-1/2"H
  • Outer Dimensions: 42"L x 10-1/2"W x 10-1/2"H


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width10-1/2 in
Height10-1/2 in
Inside Length40 to 50 in
Inside Width8-1/2 in
Inside Height8-1/2 in
Weight Capacity45 lbs
Weight9 lbs

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeTripod Case
ColorBlack
SeriesP508
Mold TypeFabricated Polyethylene
StyleCase without Foam
MaterialPolyethylene
Manufacturers Part Number508-408
BrandCase Design

Warranty

Warranty1 yr