Tingley® P70032 Class E Two-Tone Pants, Fluorescent Lime, Polyester Mesh, S-M
Comfortable, durable, Class E pants are constructed of breathable mesh material and elastic waist with drawcord.
Tingley® P70032 Class E Two-Tone Pants, Fluorescent Lime, Polyester Mesh, S/M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | High Visibility Pants |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Class E Two-Tone Pants with Reflective Tape |
| Color | Green |
| Manufacturers Part Number | P70032.S-M |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class E |