All-In-One Deluxe Door Closer Packages
Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Aluminum Finish.
PA 950 Series Tri-Pack Medium Duty Closer - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 in |
| Width | 1-7/8 in |
| Height | 2-7/8 in |
Product Details
| Type | Medium Duty |
| Package Quantity | 2 |
| Description | Medium Duty Closer |
| Color | Aluminum |
| Manufacturers Part Number | PA952AL |
| For Use With | Fits Up To 32" Interior Or 27" Exterior |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL Listed |