x

Take 15% off your entire order!

Offer applied at checkout

+

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: WBB592065

(9)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.72 up to 9% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare®, 32 oz. Single Bottle Eyewash Station, 24-202

PhysiciansCare®, 32 oz. Single Bottle Eyewash Station, 24-202

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare® Wall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles, 24-300

PhysiciansCare® Wall Mount Eye & Skin Flush Station, Two 32 Oz. Bottles, 24-300

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare® Eye Flush Solution 4 Oz. Bottle, 7-006

PhysiciansCare® Eye Flush Solution 4 Oz. Bottle, 7-006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare® 16 Oz. Eyewash Bottle, 24-101

PhysiciansCare® 16 Oz. Eyewash Bottle, 24-101

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare® 32 oz. Eyewash Bottle, 24-201

PhysiciansCare® 32 oz. Eyewash Bottle, 24-201

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

The easy wash station is not meant to replace the primary 15 minute eyewash equipment needed to comply with ANSI Z358.1-2009. Instead, these secondary eyewash stations provide easy access for a quick response to eye accidents. OSHA requires eye flush be available within a 10 second walk from chemicals and other injurious materials, along with work situations that have airborne particles such as allergens, dust, sawdust or smoke. The smaller size of these stations makes them ideal for placement closer to hazardous areas for immediate response. The removable bottles are also perfect for portable use when transporting an injured worker to a facility for further medical care.

  • Sterile Eyewash
  • FDA Approved
  • Tamper Evident Bottles
  • No Organic Preservatives


  • BRAND PhysiciansCare
  • DESCRIPTION Double Bottle Eyewash Station
  • COLOR FINISH Green
  • SIZE 16 oz.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 24-102
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    2
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeff

    Date: June 22, 2021

    Eyewash Station Review
    Your review:
    Well it looks just like it does in the picture. So that's a good thing. As far as the actual product. I can't say for sure. Fortunately neither myself or any of the personnel on the site this is being used at has had to use it. That's also a BIG PLUS. However if anyone should decide to forgo all common safety practices and get something in their eyes that requires it to be used. I will come back and post the outcome.
  • Reviewer: Gary

    Date: April 01, 2021

    Good so Far
    Your review:
    So far so good! We haven't had to use the stations.
  • Reviewer: ALBERTO

    Date: February 08, 2021

    Effective
    Your review:
    Very good
  • Reviewer: THERESA

    Date: April 25, 2020

    Eyewash Station 16 oz. bottles
    Your review:
    Was delivered promptly and as described. Purchased two for different locations.
  • Reviewer: Anonymous

    Date: May 24, 2016

    Eye Wash Station
    Your review:
    Seems to be simple and complete. Hope we don't need to use it.
  • Reviewer: Anonymous

    Date: February 26, 2014

    Not bad
    Your review:
    The product itself is good but the mount for it is rather flimsy.
  • Reviewer: Anonymous

    Date: February 10, 2014

    Eye Wash for Animal Physiology Labs
    Your review:
    The eye wash stations will assist with increasing personal protective equipment in the animal physiology labs.
  • Reviewer: Anonymous

    Date: July 16, 2013

    Something for the "just in case".
    Your review:
    Working on car and RV's you use solvents and have rust particals around. Thought, for the cost, just in case. Basicly bought it hoping I never need it.
  • Reviewer: Anonymous

    Date: May 02, 2013

    Safety at a great price
    Your review:
    For all the more this costs, we all should buy 3 or 4 of them and have them near any hazardous part of the shop. I have one where we mix farm chemicals, one where we charge automotive batteries, and thinking of putting one where we grind metal with abrasive wheels. Your eyes are too precious to take risks. Buy several of these today, while you are thinking about it.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Emergency Eyewash, 16 Oz., 1 Bottle

Global Industrial™ Emergency Eyewash, 16 Oz., 1 Bottle

Item #: 708567

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.00

First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Item #: 530064

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.19

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: WBB592065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant