- VERSATILE WALL-MOUNTED SOAP DISPENSER works with Pacific Blue Ultra hand soap and hand sanitizer and is ADA-compliant when properly installed
- LOW MAINTENANCE DESIGN, this commercial soap dispenser makes it easier to check inventory and offers quick, one-hand refills
- HELPS REDUCE WASTE with adjustable portion control
- LONG-TERM COST SAVINGS with 99% product use between refills and 5-year warranty
- COMPATIBLE EXCLUSIVELY with Pacific Blue Ultra Manual Hand Soap and Hand Sanitizer Refills 43024, 43335, 43714, 43715, 43818, 43819
- SEALED REFILLS help reduce the risk of contamination, helping make them more hygienic than open or bulk containers
- DURABLE for heavy usage
- PART OF A FAMILY, available in black white or brushed stainless and coordinates with Pacific Blue Ultra paper towel dispensers
- CUSTOM PRINTING OPTIONS available to brand your business
Pacific Blue Ultra Wall-Mounted Manual Dispenser For Foaming Hand Soap & Hand Sanitizer, Black
Write a Review
|
Questions & Answers (0)
Product Description
New from the innovators at GP PRO comes the Pacific Blue Ultra manual soap and sanitizer dispenser. The durable design, adjustable portion control and wide range of high-quality Pacific Blue Ultra soaps and sanitizers deliver the hygiene efficiency you expect with the durability you need for day-to-day performance. Pair with other Pacific Blue Ultra dispensers for an affordable, efficient washroom solution. Designed to hold all our Pacific Blue Ultra soaps, sanitizers and washes.
PRICE
$22.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/5 in |
| Depth | 5 in |
| Height | 12-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | Black |
| Series | Ultra |
| For Use With | 43335, 43714 and 43715 |
| Mounting Location | Wall |
| Capacity | 1000 & 1200 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 53057 |
| Form | Foam |
| Brand | Pacific Blue |