Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Side Gusset Co-Extruded Polypropylene Bag  15 x 8 1 Mil, Pkg Qty 1,000
See all 12 items in product family

Side Gusset Co-Extruded Polypropylene Bag 15 x 8 1 Mil, Pkg Qty 1,000

Item #: WBB508862

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $58.95 ea.
4+ $55.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Side Gusset Co-Extruded Polypropylene Bag 15 x 8 1 Mil, Pkg Qty 1,000

Clear like polypropylene, can be frozen like polyethylene, the best of both worlds Ideal for freezer or microwave applications. Bags are thinner and stronger than regular polypropylene. Meets FDA requirements. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONSide Gusset Polypropylene Bag
    • WIDTH INCHES8
    • LENGTH INCHES15
    • GAUGE MIL1
    • SIDE GUSSETT INCHES3
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALPP/LDPE
    • STATED CUBE0.3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!