Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable Food Bags 18" x 8" x 4" 1.2 Mil - 1000 Pack

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Reclosable Food Bags 18" x 8" x 4" 1.2 Mil - 1000 Pack

Item #: WBB1612337

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.75 Save up to 47%
Qty Price
1 $53.91 ea.
2+ $51.04 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Reclosable Food Bags 18" x 8" x 4" 1.2 Mil - 1000 Pack

FDA approved food bags for sanitary storage. Superior closure to lock in food freshness. Easy one-at-a-time dispensing from clam shell carton. Crystal clear with a shiny gloss. Application: Foodservice; Capacity Range (Volume): 8 qt; Thickness: 1.2 mil; Grade: Super Extra-Heavy.

Product Specifications

    • BRANDInteplast Group
    • WIDTH INCHES8
    • DEPTH INCHES4
    • LENGTH INCHES18
    • THICKNESS MIL1.2
    • COLOR FINISHClear
    • PACKAGE QUANTITY1000
    • CONSTRUCTIONLLDPE Film
    • CAPACITY OUNCES256

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed