Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ZIPLOC® Resealable Sandwich Bags 6-1/2" x 6" 1.2 Mil Clear 500 Pack

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

ZIPLOC® Resealable Sandwich Bags 6-1/2" x 6" 1.2 Mil Clear 500 Pack

Item #: WBB916600

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.95 ea.
2 $21.75 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ZIPLOC® Resealable Sandwich Bags 6-1/2" x 6" 1.2 Mil Clear 500 Pack

Interlocking zipper seals on these sandwich bags lock in freshness and protect foods from drying out. Bags are FDA and Kosher certified for food use. Sandwich bags come in a convenient, self-dispensing carton.



Product Specifications

    • BRANDZiploc®
    • DESCRIPTIONResealable Sandwich Bags
    • WIDTH INCHES6-1/2
    • DEPTH INCHES6
    • COLOR FINISHClear
    • PACKAGE QUANTITY500/Box
    • TYPEResealable Sandwich Bags
    • CONSTRUCTIONPlastic
    • GLOBAL UOM QTY500
    • GLOBAL UOMBX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed