Grocery & Food Service Bags
Availability
Brand
Type
Thickness
Recyclable
Length Range (in)
Gauge
Material
Width
Depth
Height
Capacity
Color
Price
Package Quantity
1,000
Width
7 in
Length
11 in
Thickness
0.8 mil
Saddle Pack Printed Portion Control Bags, "Monday"-Blue Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
50
Width
52 in
Length
80 in
Thickness
0.6 mil
Package Quantity
1,000
Width
12 in
Length
13-1/2 in
Thickness
1.5 mil
Package Quantity
2,000
Width
3-1/4 in
Length
10 in
Package Quantity
250
Width
18 in
Length
36 in
Global Industrial Resealable Lip & Tape Cookie Poly Bags, 5"W x 5"L, 1.5 Mil, Clear, 1000pk
Package Quantity
1000
Width
5 in
Length
5 in
Thickness
1.5
Inteplast Group Ice Bucket Liner Bags, 3 Qt., 12"W x 12"L, .24 Mil, Clear, 1000/Pack
Package Quantity
1,000
Width
12 in
Length
12 in
Inteplast Group Ice Bucket Liner, 6"W x 12"L, .5 Mil, 3 Qt. Capacity, Clear, 1000/Pack
Package Quantity
1,000
Width
6 in
Length
12 in
Package Quantity
2,000
Width
6-1/2 in
Package Quantity
500
Width
13-1/2 in
Length
28 in
Thickness
1.75 mil
Package Quantity
1,000
Width
7 in
Length
7 in
Saddle Pack Printed Portion Control Bags, "Tuesday"-Yellow Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Saddle Pack Printed Portion Control Bags, "Friday"-Green Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
1,000
Width
5 in
Length
11 in
Thickness
1 mil
Package Quantity
1,000
Width
12 in
Length
18 in
Thickness
1 mil
Package Quantity
2,000
Width
11 in
Length
17 in
Thickness
0.55 mil
Package Quantity
1,000
Width
5 in
Length
18 in
Thickness
0.75 mil
Package Quantity
500
Width
12 in
Length
30 in
Thickness
1 mil
Package Quantity
1000
Width
12 in
Length
21 in
Thickness
1.2 mil
Package Quantity
1,000
Width
6 in
Length
14-1/2 in
Thickness
1 mil
Saddle Pack Printed Portion Control Bags, "Sunday"-Black Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
1,000
Width
8 in
Length
18 in
Thickness
0.68 mil
Package Quantity
1,000
Width
6 in
Length
6 in
Saddle Pack Printed Portion Control Bags, "Wednesday"-Red Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
10-1/2 in
Length
8-1/2 in
Package Quantity
1
Package Quantity
2,000
Width
6-3/4 in
Length
6-3/4 in
Saddle Pack Printed Portion Control Bags, "Thursday"-Brown Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
2-1/2 in
Length
9-1/2 in
Package Quantity
1,000
Width
6 in
Length
16-1/2 in
Thickness
1 mil
Package Quantity
1000
Width
11 in
Length
20 in
Thickness
1.2 mil
Package Quantity
500
Width
12 in
Length
19 in
Package Quantity
200
Width
21 in
Length
35 in
Thickness
0.6 mil
Package Quantity
500
Width
13-1/2 in
Length
28 in
Inteplast Group Printed Ice Bags, 12"W x 21"L, 1.5 Mil, 10 Lb. Capacity, Clear, 1000/Pack
Package Quantity
1,000
Width
12 in
Length
21 in
Thickness
1.5 mil
Package Quantity
1,000
Width
10 in
Length
20 in
Thickness
0.68 mil
Package Quantity
500
Width
13 in
Length
22 in
Thickness
1.2 mil
Package Quantity
1,000
Width
5 in
Length
5 in
Thickness
1.5 mil
Saddle Pack Printed Portion Control Bags, "Saturday"-Orange Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Package Quantity
2,000
Width
6-1/2 in
Length
7 in
Thickness
0.5
Package Quantity
2,000
Width
5-1/4 in
Length
10 in