Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ZIPLOC® 1 Gallon Recloseable Bag with Write On Panel 175 Mil 250 Pack

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

ZIPLOC® 1 Gallon Recloseable Bag with Write On Panel 175 Mil 250 Pack

Item #: WBB567492

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $36.95 ea.
3+ $32.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ZIPLOC® 1 Gallon Recloseable Bag with Write On Panel 175 Mil 250 Pack

Features:
  • Sturdy, disposable, easy-to-open, easy-to-fill bags
  • Unique interlocking zipper seals securely; locks in freshness and protects foods from drying
  • Designed for space-saving food storage, portion control, food preparations and transportation
  • Write-on labels for easy identification and date-coding
  • Dispensing cartons are color-coded for kitchen organization


Product Specifications

    • BRANDZiploc®
    • DESCRIPTIONResealable Bags, 10-9/16x10-3/4, 1gl, 175 Mil, Clear, Write-On Panel, 250/Cs
    • WIDTH INCHES10-9/16
    • DEPTH INCHES10-3/4
    • COLOR FINISHClear
    • PACKAGE QUANTITY250/Case
    • TYPEResealable Food Bags
    • CAPACITY1 Gallon
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.116.187:26