Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Printed "Thank You" Take Out Bag with Bell Top Handle - 19" x 18" Pkg Qty 500

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Printed "Thank You" Take Out Bag with Bell Top Handle - 19" x 18" Pkg Qty 500

Item #: WBB1308088

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
Printed "Thank You" Take Out Bag with Bell Top Handle - 19" x 18" Pkg Qty 500

Make sure your customers leave with a great impression. Elkay Take Out Bags are made from strong and economical High Density material that won't rip or tear and offers a high degree of leak protection. The deep gussets help the bags to stand without tipping over, which helps to reduce the chance of spilling, and also allows them to be filled quickly. The bags have an integrated carry handle for your customer's convenience. They're available in a range of sizes to fit standard take out containers and are opaque white with a printed design. The bags are made with a special controlled-life additive that allows them to  break down in the presence of sunlight and oxygen. High density polyethylene for strength and leak protection Extra wide gussets allow bag to stand up on its own Easy to load and unload Controlled-life Integrated handles for easy carrying An array of sizes available to accommodate various take out containers Bags have the controlled-life additive and will break down in the presence of sunlight and oxygenBags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTION"Thank You" Take Out Bag w/ Bell Top Handle
    • MANUFACTURERS PART NUMBERTO191895TY
    • WIDTH INCHES19
    • LENGTH INCHES18
    • THICKNESS MIL1.5
    • COLOR FINISHWhite
    • BOTTOM GUSSETT INCHES7
    • PACKAGE QUANTITY500
    • CONSTRUCTIONHDPE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!