Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Co-Extruded Vacuum Pouch - 10" x 22" Pkg Qty 500

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Co-Extruded Vacuum Pouch - 10" x 22" Pkg Qty 500

Item #: WBB1307922

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Co-Extruded Vacuum Pouch - 10" x 22" Pkg Qty 500

Elkay Plastics' Co-Extruded Vacuum Pouches are made from a cost-effective film that meets FDA and USDA requirements for use with food products. The three-mil thick, seven-layer mixture of polyethylene and nylon resins provides excellent performance, and its ability to stretch allows the material to conform to unique product shapes. Co-Extruded Vacuum pouches have high impact resistance and a low oxygen transfer rate that makes the material popular with food processors packaging meat, fish, nuts, dried fruit, jerky, and snack products. Excellent clarity, strength, impact resistance, and flexibility. Excellent barrier properties for both oxygen and moisture vapor transmission. Extends shelf life for a variety of food products. Meet FDA and USDA requirements for food contact.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBER30NVC1022
    • WIDTH INCHES10
    • LENGTH INCHES22
    • THICKNESS MIL3
    • COLOR FINISHClear
    • PACKAGE QUANTITY500
    • CONSTRUCTIONLDPE/Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!