Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottom Gusset Co-Extruded PP Soft Loop Handle Bag - 6-3/4" x 8-1/2" Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bottom Gusset Co-Extruded PP Soft Loop Handle Bag - 6-3/4" x 8-1/2" Pkg Qty 200

Item #: WBB1307611

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bottom Gusset Co-Extruded PP Soft Loop Handle Bag - 6-3/4" x 8-1/2" Pkg Qty 200

Elkay's soft loop handle bags are made from a strong and economical co-extruded polypropylene material that won't rip or tear and offers a high degree of leak protection. The deep side gussets and square bottom help the bags stand without tipping over, which helps reduce the chance of spilling, and also allows them to be filled quickly. The bags have an integrated loop handle for your customer's convenience and easy portability.  Co-extruded polypropylene for strength and tear protection.  Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONSoft Loop Handles, Side Gussets, Square Bottom
    • MANUFACTURERS PART NUMBERTO6484
    • WIDTH INCHES6-3/4
    • LENGTH INCHES8-1/2
    • THICKNESS MIL3
    • COLOR FINISHClear
    • PACKAGE QUANTITY200
    • CONSTRUCTIONPPE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!