Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Vented Slide Seal Bag Pkg Qty 500

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Low Density Vented Slide Seal Bag Pkg Qty 500

Item #: WBB1308230

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

Price: $39.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Vented Slide Seal Bag Pkg Qty 500

Elkay's vented slide seal bag is perfect for storing green beans, cherries, grapes, and other types of fruits and vegetables. Made from a strong and reslient low density polyethylene material with a generous bottom gusset that increases storage space. Six vent holes that allow air to circulate through, preserving product freshness. The convenient slide seal closure allows easy entry and closure, even with gloved hands.  Strong low density material holds up to 3 lbs of produce. Meets FDA and USDA requirements for food contact. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONVented, Slide-Seal with Bottom Gusset
    • MANUFACTURERS PART NUMBERFSL1173VTD
    • WIDTH INCHES11
    • LENGTH INCHES7
    • THICKNESS MIL1.5
    • COLOR FINISHClear
    • PACKAGE QUANTITY500
    • BOTTOM GUSSET INCHES4
    • CONSTRUCTIONLDPE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!