Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vented Side-Gusset Fruit/Vegetable Bags 18 x 6 0.9 Mil, Pkg Qty 1,000
See all 5 items in product family

Vented Side-Gusset Fruit/Vegetable Bags 18 x 6 0.9 Mil, Pkg Qty 1,000

Item #: WBB508592

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($85.90)

Qty Price
1-3 $42.95 ea.
4+ $40.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Vented Side-Gusset Fruit/Vegetable Bags 18 x 6 0.9 Mil, Pkg Qty 1,000

Vent holes allow contents to retain just the right amount of moisture to keep vegetables fresh. Generous gussets allow the gussets to be filled quicklyBags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONVented Side-Gusset bags
    • WIDTH INCHES6
    • LENGTH INCHES18
    • GAUGE MIL0.9
    • SIDE GUSSETT INCHES3-1/2
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALLDPE
    • STATED CUBE0.26
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!