discount codeFree shipping over 300

Applied at checkout

Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, White, 12 Pack

SHOWN IN ASSORTED COLORS

Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, White, 12 Pack

Item #: WB423098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • White
  • Red

White

Price: $79.95

Quantity

Popular item in this category

Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, Green, 12 Pack

Usually ships in 6 to 9 days

Not Yet Rated

$77.95

Customers Also Viewed

Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, White, 12 Pack

3/4" wide by 180 yards of UPVC bag sealing tape with 3" core. Sold in package of 12 rolls. For use with model E-9 and other large capacity tape bag sealers on the market. Other colors available such as Red and Green.

Product Specifications

  • BRANDTach-It®
  • MANUFACTURERS PART NUMBER34-180WH
  • LENGTH YARDS180
  • WIDTH INCHES3/4
  • COLORWhite
  • CONSTRUCTIONUPVC
  • FOR USE WITHE-9
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, White, 12 Pack

Tach-It® 34-180 Bag Sealing Tape, 3/4" x 180 Yd. Roll, White, 12 Pack

Item #: WB423098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top