Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealer Sales FS-300 12" Hand Sealer w/ 3mm Seal Width

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sealer Sales FS-300 12" Hand Sealer w/ 3mm Seal Width

Item #: WBM1885840

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.65 Save up to 3%
Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sealer Sales FS-300 12" Hand Sealer w/ 3mm Seal Width

FS Impulse Hand Sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Ideal for basic sealing applications. Depending on the model of the machine, material up to 20 wide and 10 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. The timer automatically beeps when the seal is done. Available in 4, 8, 12, 16 and 20 with a 2mm, 3mm or 5mm seal width. Manufacturer's kit includes two elements and two PTFE covers. Cut and Seal Applications: Round wire heating elements are available for cut and seal applications. There is no additional charge for the round cut wire. When ordering, add the letters rnd to the model number. (Example: a 12 hand sealer with round cut wire - FS-300RNS). FS-Series impulse sealers with cutters are available in 8 and 12 with a 2mm, 3mm, or 5mm seal width. Seal and trim tubing in one step. Cutter is located 1/4 above the seal line.

Product Specifications

    • BRANDSealer Sales
    • MANUFACTURERS PART NUMBERFS-300
    • DESCRIPTION12" Hand Sealer w/ 3mm Seal Width
    • SERIESFS-Series
    • COLOR FINISHBlue
    • SEAL WIDTH3mm
    • SEAL LENGTH12"
    • WATTAGE400W
    • WEIGHT LBS11
    • THICKNESS MIL10
    • IMPULSESingle
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed