Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealer Sales FS-205C 8" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
See all 27 items in product family

Sealer Sales FS-205C 8" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

Item #: WBM1886910

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.50 Save up to 4%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Sealer Sales FS-205C 8" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

FS Impulse Hand Sealers w/ Sliding Cutter allows you to cut and seal in one easy step. FS Hand Sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20 wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. Available in 8 and 12 with a 2mm, 3mm, or 5mm seal width. Seal and trim tubing in one step. Cutter is located 1/4 above the seal line.

Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. It is recommended that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. To cut the bag, slide the cutting bracket across the bag.

Product Specifications

    • BRANDSealer Sales
    • MANUFACTURERS PART NUMBERFS-205C
    • DESCRIPTION8" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
    • SERIESFS-Series
    • COLOR FINISHBlue
    • SEAL WIDTH5mm
    • SEAL LENGTH8"
    • WATTAGE315W
    • WEIGHT LBS11
    • THICKNESS MIL20
    • IMPULSESingle
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!