Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
38-975 Paper Liner For Use On Tamper Evident Bag Sealer
See all 10 items in product family

38-975 Paper Liner For Use On Tamper Evident Bag Sealer

Item #: WBB450047

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($36.00)

Price: $18.00
Product Information
Customer Review
Product Q&A
Accessories
38-975 Paper Liner For Use On Tamper Evident Bag Sealer

3/8 inch wide by 245 feet of white paper liner for use on Tach-It tamper evident easy open bag sealers #3235 and #3225. 38-975 is packed 10 rolls per package and 50 rolls per case.



Product Specifications

    • MANUFACTURERS PART NUMBER38-975
    • DESCRIPTIONPaper Liner For Tamper Evident Bag Sealer
    • CONSTRUCTIONPaper
    • WIDTH INCHES3/8
    • MAXIMUM MATERIAL THICKNESS3/8"
    • FOR USE WITH3235, 3225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!