Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It E9 Large Capacity Tape Bag Sealer
See all 10 items in product family

Tach-It E9 Large Capacity Tape Bag Sealer

Item #: WBB450045

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Tach-It E9 Large Capacity Tape Bag Sealer

Large Capacity Bag Sealer is perfect for large bags and for bag in box applications. Manufactured of heavy gauge steel and hi-impact plastic, the E-9 can handle a bag up to a 3/4 inch diameter when gathered and uses a 3/4 inch wide tape for a very strong adhesive to adhesive tape flag seal. The E-9 can be mounted in any direction and can be installed over a conveyor system for bag-in-box applications or for sealing very tall bags.



Product Specifications

    • BRANDTach-It®
    • MANUFACTURERS PART NUMBERE-9
    • DESCRIPTIONLarge Capacity Tape Bag Sealer
    • CONSTRUCTIONHi-Impact Plastic, Steel
    • MAXIMUM MATERIAL THICKNESS3/4"
    • WEIGHT LBS11
    • OPERATING SPEEDManual
    • FOR USE WITH34-180

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Large Tape Bag Sealer

Your review: Product works great wish it would come in all stainless because this is used in a wet area.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!