Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11 inch Long x 50 Lb Tensile Strength UL Recognized Cable Tie in UV Black 1,000 Pack
See all 94 items in product family

11 inch Long x 50 Lb Tensile Strength UL Recognized Cable Tie in UV Black 1,000 Pack

Item #: WBB449769

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
11 inch Long x 50 Lb Tensile Strength UL Recognized Cable Tie UV Black 1,000 Pack

11 inch Long x 50 Lb Minimum Tensile Strength U.L. Recognized Nylon Cable Tie in U.V. Black Protected tei for outdoor use, packed 1000 pieces per bag.



Product Specifications

    • BRANDTach-It®
    • MANUFACTURERS PART NUMBERN-11-50 UV Black
    • DESCRIPTIONUV Cable Tie UL Recognized
    • LENGTH INCHES11-7/16
    • WIDTH INCHES0.19
    • COLOR FINISHBlack
    • CROSS SECTIONEconomy
    • MIN. LOOP TENSILE STRENGTH (LBS.)50
    • TENSILE STRENGTH LBS50
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!