Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 inch Long x 18 Lb Tensile Strength UL Recognized Cable Tie Natural 1,000 Pack
See all 94 items in product family

15 inch Long x 18 Lb Tensile Strength UL Recognized Cable Tie Natural 1,000 Pack

Item #: WBB449917

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
15 inch Long x 18 Lb Tensile Strength UL Recognized Cable Tie Natural 1,000 Pack

15 inch x 18 Lb Minimum Tensile Strength U.L. Recognized Nylon Cable Tie in Natural Color, packed 1000 pieces per bag.



Product Specifications

    • BRANDTach-It®
    • MANUFACTURERS PART NUMBERNL-15-18
    • DESCRIPTIONUL Recognized Cable Tie
    • LENGTH INCHES5-5/8
    • WIDTH INCHES0.1
    • COLOR FINISHNatural
    • CROSS SECTIONMinimum
    • MIN. LOOP TENSILE STRENGTH (LBS.)18
    • TENSILE STRENGTH LBS18
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!