Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11 inch Long  50 Lb Tensile Strength Natural 500 Pack
See all 93 items in product family

11 inch Long 50 Lb Tensile Strength Natural 500 Pack

Item #: WBB449964

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
11 inch X 50 Lb Tensile Strength Releasable Cable Tie UL Recognized Natural 500 Pack

11 inch x 50 Lb Minimum Tensile Strength U.L. Recognized Releasable Nylon Cable Tie in Natural Color, packed 500 pieces per bag.



Product Specifications

    • BRANDTach-It®
    • MANUFACTURERS PART NUMBERR-11-50
    • DESCRIPTIONReleasable UL Recognized Cable Tie
    • LENGTH INCHES11
    • WIDTH INCHES0.29
    • COLOR FINISHNatural
    • CROSS SECTIONStandard
    • MIN. LOOP TENSILE STRENGTH (LBS.)50
    • TENSILE STRENGTH LBS50
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!