Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti Static Zipper Bag Clear 12" x 18" 100 Pack
See all 26 items in product family

Anti Static Zipper Bag Clear 12" x 18" 100 Pack

Item #: WBB1580843

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Anti Static Zipper Bag Clear 12" x 18" 100 Pack

Features:
  • Choice where shielding is not required; For packaging ESD sensitive item or non-ESD items in ESD protected area
  • Static dissipative; Superior choice over blue and pink poly bags
  • Intrinsically antistatic, low charging properties; Bag contents will not electrostatically charge during movement
  • Intrinsically static dissipative properties; Not topically treated, not humidity dependent, won't wear off
  • Ultra clear structure; Maximum optical clarity allowing Bar Code reading, eliminating need to open bag
  • Testable to industry standards; Meets or exceeds one or more of the following standards: electrical and physical requirements of ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, EIA 625, MIL-STD-1686, and EIA 583
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13885 
    • CONSTRUCTIONLDPE, Polyester, Cross-Linked Urethane Resin
    • LENGTH INCHES18
    • WIDTH INCHES12
    • COLOR FINISHClear
    • APPROVALRoHS Compliant
    • BAG OPENING TYPEZip Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • TENSILE STRENGTH>5,300
    • THICKNESS MIL3.5
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!