Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal-In Bag 10" x 16" 100 Pack
See all 43 items in product family

Metal-In Bag 10" x 16" 100 Pack

Item #: WBB1580723

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Metal-In Bag 10" x 16" 100 Pack

Features:
  • Metal-In Film Laminate 0.0030" thick (3 mil); protects ESD sensitive contents from electrostatic fields and electrostatic discharges (ESD)
  • Packaged in Tab-Lock Pizza Style Boxes; Simplifies storage and handling of bags for warehousing and production
  • <25 nJ Energy Limit Test per ANSI/ESD STM11.31; meets ANSI/ESD S20.20 and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area (EPA)
  • Dissipative Inner and Outer Surfaces Rtt < 1 x 10E11 ohms per ANSI/ESD STM11.11; allows bag to be used throughout an ESD Protected Area and grounded when placed on a grounded surface or handled by a grounded operator
  • Made in the United States of America

Product Specifications

    • BRANDDesco
    • MANUFACTURERS PART NUMBER13373 
    • CONSTRUCTIONLDPE, Metallized Polyester, Cross Linked Urethane Resin
    • LENGTH INCHES16
    • WIDTH INCHES10
    • COLOR FINISHSilver
    • APPROVALRoHS Compliant
    • BAG OPENING TYPEOpen Top
    • CONDUCTIVEN
    • PACKAGE QUANTITY100
    • TENSILE STRENGTH9000
    • THICKNESS MIL3
    • LIMITED WARRANTY YEARS1
    • HEAT SEALABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed